Motion
34PW-04003
SYNFLEX (DANFOSS) 34PW Series Pure Water Hose - 1/4 in Inner Diameter, 2750 psi Working Pressure, 3000 in Length
MI ITEM #06139828
MFR #34PW-04003
List Price$6.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 34PW Series Pure Water Hose - 1/4 in Inner Diameter, 2750 psi Working Pressure, 3000 in Length
MI ITEM #06139828
MFR #34PW-04003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.11/ft for your price

Overview

Mfr description
34PW-04003 HOSE
  • Made with NSF approved materials.
  • Core tube is free of plasticizers.
  • Long lengths available
  • Prevents moisture transmission, extraction of contaminates.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2750 psi
  • Additional Details
    Pure Water Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    11000 psi
  • Hose Reinforcement Material
    Fiber
  • Color
    Blue
  • Length
    3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text