Motion
34PW-12003
SYNFLEX (DANFOSS) 34PW Series Pure Water Hose - 3/4 in Inner Diameter, 1500 psi Working Pressure, 3000 in Length
MI ITEM #06139831
MFR #34PW-12003
Price$22.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 34PW Series Pure Water Hose - 3/4 in Inner Diameter, 1500 psi Working Pressure, 3000 in Length
MI ITEM #06139831
MFR #34PW-12003

Mfr description
34PW-12003 HOSE
  • Core tube is free of plasticizers.
  • Long lengths available
  • Made with NSF approved materials.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.65/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.140 in

Details

  • Additional Details
    Pure Water Hose
  • Burst Pressure
    6000 psi
  • Color
    Blue
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    1500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)