Motion
3R30-04
SYNFLEX (DANFOSS) 3R30 Series Low Pressure Hose - 1/4 in Inner Diameter, 1500 psi Working Pressure, 12.000 in Length
Mi Item #06139906
MFR #3R30-04
Price$3.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 3R30 Series Low Pressure Hose - 1/4 in Inner Diameter, 1500 psi Working Pressure, 12.000 in Length
Mi Item #06139906
MFR #3R30-04

Mfr description
3R30-04 HOSE
  • Rugged design
  • Low Pressure Tubing
  • Meets or exceeds SAE 100R3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.69/ft

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.490 in

Details

  • Additional Details
    Low Pressure Hose
  • Burst Pressure
    6000 psi
  • Color
    Black
  • Hose Reinforcement Material
    Fiber
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)