Motion
C2-120
Safety Glasse - UV Protection, Clear Lens, Smoke Frame/Temple Color, +2.0 D Diopter Lens
Mi Item #06139966
MFR #C2-120
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Clear Lens, Smoke Frame/Temple Color, +2.0 D Diopter Lens
Mi Item #06139966
MFR #C2-120

Mfr description
C2-120 RADIANS CLEAR OPTICALS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Clear;ANSI Rating: Z87+;UV Protection: 99.9%;Diopter: +2.0 D
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Cushioned non-slip rubber temple pads, Soft rubber nosepiece
  • Description
    Clear lens magnifier safety eyewear with 2.0 diopter
  • Diopter Lens
    +2.0 D
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Half Frame
  • Frame Temple Color
    Smoke
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    C2-120
  • Noisepiece Type
    Rubber
  • Product Line
    Radians C2
  • Series
    C2
  • Specialty Features
    Impact Rated, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)