Motion
C2-130
Safety Glasse - UV Protection, Clear Lens, Smoke Frame/Temple Color, 3.0 D Diopter Lens
Mi Item #06139968
MFR #C2-130
Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Clear Lens, Smoke Frame/Temple Color, 3.0 D Diopter Lens
Mi Item #06139968
MFR #C2-130

Mfr description
C2-130 RADIANS CLEAR OPTICALS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.16/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Clear;Diopter: 3.0;UV Protection: 99.9%;ANSI Rating: Z87+
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Cushioned Non-Slip Rubber Temple Pads, Soft Rubber Nosepiece
  • Description
    Clear lens magnifier safety eyewear with 3.0 diopter
  • Diopter Lens
    3.0 D
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Half Frame
  • Frame Temple Color
    Smoke
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    C2-130
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Radians C2
  • Series
    C2
  • Specialty Features
    Impact Rated, Magnification Diopter, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Temple Style
    Cushioned Rubber Pads
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)