Motion
DCS380P1

DEWALT
DCS380P1

Reciprocating Saw Kit - Variable Speed, 3000 spm Maximum Speed, 1-1/8 in Stroke Length
Mi Item #06139970
MFR #DCS380P1
Price$412.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS380P1

Reciprocating Saw Kit - Variable Speed, 3000 spm Maximum Speed, 1-1/8 in Stroke Length
Mi Item #06139970
MFR #DCS380P1

Mfr description
DCS380P1 CORDLESS RECIPROCATING SAW KIT
  • 4-position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
  • 1-1/8" stroke length delivers a fast cutting speed
  • Variable speed trigger with 0-3000 spm provides blade control for precision cuts
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$412.63/each

Specifications

Dimensions

  • Overall Height
    12.1300 in
  • Overall Length
    18 in
  • Overall Width
    4.0300 in
  • Stroke
    1-1/8 in
  • Tool Weight
    7.35 lbs

Details

  • Additional Details
    The DCS380P1 20V MAX* Reciprocating Saw Kit has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8" stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life.
  • Amperage
    5 A
  • Batteries Included
    Batteries Included
  • Battery Series
    MAX
  • Battery Type
    Lithium-Ion
  • Blade Clamp
    4-Position Blade Clamp
  • Charger Included
    Yes
  • Includes
    (1) DCB205 20V MAX* Premium XR Li-Ion Battery (5.0 Ah), DCB115 Charger, DCS380 20V MAX* Reciprocating Saw, Kit Box
  • Manufacturer Upc Number
    885911369121
  • Maximum Speed
    3000 spm
  • Number Of Blades
    1
  • Number Of Pieces
    4
  • Power Source
    Battery
  • UPC_NO
    885911369121
  • Variable Speed
    Variable Speed
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)