Motion
MGPL50-50AZ-M9BZS

SMC CORP OF AMERICA
MGPL50-50AZ-M9BZS

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #06140048
MFR #MGPL50-50AZ-M9BZS
Price$597.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL50-50AZ-M9BZS

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #06140048
MFR #MGPL50-50AZ-M9BZS

Mfr description
MGPL50-50AZ-M9BZS MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    5 m
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ-M9BZS
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    5 m
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1
  • Options Included
    Air Cushions, Auto Switch Capable, Ball Bushing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Pushing
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    AZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)