Motion
5500-12-12-B
5500-12-12-B 12MP-12MP BRASS
MI ITEM #06140280
MFR #5500-12-12-B
Price$66.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5500-12-12-B 12MP-12MP BRASS
MI ITEM #06140280
MFR #5500-12-12-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.11/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Male Pipe
  • End 2 Thread
    3/4-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    5500

Overview

Mfr description
5500-12-12-B 12MP-12MP BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text