Motion
K8X11X8-TV/0-7

INA (SCHAEFFLER)
K8X11X8-TV/0-7

Needle Roller Cage Assembly - 8 mm Bore, 11 mm OD, 8 mm Width
MI ITEM #06140504
MFR #K8X11X8-TV/0-7
Price$9.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K8X11X8-TV/0-7

Needle Roller Cage Assembly - 8 mm Bore, 11 mm OD, 8 mm Width
MI ITEM #06140504
MFR #K8X11X8-TV/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.36/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    8 mm
  • Weight
    0.034 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K8X11X8-TV/0-7 Needle Roller Cage Assembly features a 8 mm bore diameter, 11 mm outside diameter, 8 mm overall width, and weighs 0.034 oz, making it ideal for lightweight precision mechanisms.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K8X11X8-TV/0-7
  • Manufacturer Product Page
  • Max Rpm
    32500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K8X11X8-TV/0-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought