Motion
MPD3404-3

DUFF-NORTON
MPD3404-3

Linear Actuator - MPD Series, Clevis Mount, 24 V Input Voltage, 3 in Stroke Length, 250 lb Load Capacity
Mi Item #06140525
MFR #MPD3404-3
Price$1,501.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPD3404-3

Linear Actuator - MPD Series, Clevis Mount, 24 V Input Voltage, 3 in Stroke Length, 250 lb Load Capacity
Mi Item #06140525
MFR #MPD3404-3

Mfr description
MPD-3404-3 ELECTRIC ACUATOR 3" STR. 24V
  • Wide range of capacities and voltages for integration into a variety of applications
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,501.75/each

Specifications

Dimensions

  • Height
    9.1875 in
  • Length
    11.125 in
  • Retracted Length
    9.5000 in
  • Stroke
    3 in
  • Width
    3.00 in

Details

  • Current Draw
    5 amp
  • Duty Cycle At Rated Load
    0.32
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    24 V
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    MPD
  • Speed At Full Load
    1 in/s
  • Static Load Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)