Motion
H010608RD-600R 1/2 RED AIR HOSE 200PSI

DANFOSS AEROQUIP LLC
H010608RD-600R 1/2 RED AIR HOSE 200PSI

Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, EPDM Tube Material, 600.00 ft Length
Mi Item #06140611
MFR #H010608RD-600R 1/2 RED AIR HOSE 200PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
H010608RD-600R 1/2 RED AIR HOSE 200PSI

Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, EPDM Tube Material, 600.00 ft Length
Mi Item #06140611
MFR #H010608RD-600R 1/2 RED AIR HOSE 200PSI

Mfr description
H010608RD-600R 1/2 RED AIR HOSE 200PSI
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -8
  • Hose Weight
    114.00 lbs/ft
  • Length
    600.00 ft
  • Minimum Bend Radius
    4.5 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.88 in
  • Wall Thickness
    0.19 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    800 psi
  • Color
    Red
  • Compatible Fittings
    U, E, 265 P, Barbed inserts, Quick Disconnect
  • Construction
    4 Spiral
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H010608RD-600R
  • Manufacturer Upc Number
    639789281951
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    H0106 Series
  • Tube Material
    EPDM
  • Typical Applications
    General purpose air and water.
  • UPC_NO
    639789281951
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)