Motion
3MM9307
Spindle & Precision Machine Tool Angular Contact Bearing - 1.3780 in Bore, 2.1654 in OD, 0.3937 in Width, 25 ° Contact Angle, ABEC 7, Open
MI ITEM #06141291
MFR #3MM9307
Price$1,719.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 1.3780 in Bore, 2.1654 in OD, 0.3937 in Width, 25 ° Contact Angle, ABEC 7, Open
MI ITEM #06141291
MFR #3MM9307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,719.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Contact Angle
    25 °
  • Outside Diameter  
    2.1654 in
  • Overall Width  
    0.3937 in

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9307 WI DUL BRG
  • Internal Clearance
    ABEC 7
  • Manufacturer Upc Number
    087796229273
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3MM9307 WI DUL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought