Motion
MGGMF63TF-100

SMC CORP OF AMERICA
MGGMF63TF-100

MGGMF63TF-100
Mi Item #06141372
MFR #MGGMF63TF-100
Price$1,311.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF63TF-100

MGGMF63TF-100
Mi Item #06141372
MFR #MGGMF63TF-100

Mfr description
MGGMF63TF-100 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,311.57/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF
  • Guide Type
    Slide Bearing
  • Mounting Type
    Front Flange
  • Operating Temperature Range
    150 °C, 302 °F
  • Options Included
    Auto Switch Capable, External Shock Absorbers, Front Flange, Tf (G) Thread
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Special Applications
    Stopping applications
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)