Motion
80B19SS X 1-3/4

TSUBAKI (UST)
80B19SS X 1-3/4

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 19 Teeth, Non-Hardened Teeth
Mi Item #06141449
MFR #80B19SS X 1-3/4
Price$1,067.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B19SS X 1-3/4

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 19 Teeth, Non-Hardened Teeth
Mi Item #06141449
MFR #80B19SS X 1-3/4

Mfr description
80B19SS SB 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    2.7500 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    7.8000 in
  • Outside Diameter  
    6.5900 in
  • Pitch Diameter
    6.0760 in
  • Tooth Width
    0.5750 in
  • Weight
    7.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039264107
  • Number Of Teeth  
    19
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039264107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)