Specifications
Dimensions
- Bore Diameter63 mm
- Stroke225 mm
Details
- ActuationDouble Acting
- Auto-SwitchH7B - Solid State, General Purpose, 2 Wire
- Body OptionCompact Body
- Bracket 1Through Hole
- Compact Cylinder TypeLong Stroke
- Country of OriginJP
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- Cylinder SuffixXB10
- MagnetWith Magnet
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Number Of Auto Switches1
- OptionsIntermediate Stroke (Exclusive Body Type)
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)