Motion
SDSZ20
Flanged Die Set Plain Linear Bearing - SDSZ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
Mi Item #06141739
MFR #SDSZ20
Price$280.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Die Set Plain Linear Bearing - SDSZ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
Mi Item #06141739
MFR #SDSZ20

Mfr description
SDSZ20 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.86/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Height
    2.0000 in, 50.80 mm
  • Overall Length
    2.6250 in
  • Overall Width
    2.0000 in, 50.80 mm
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Resistance Features
    Dirt Resistant, Heat Resistant, Vibration Resistant
  • Seal Type
    Open
  • Series
    SDSZ
  • Static Load Capacity
    92 kN
  • Type
    Flanged Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)