Motion
P2BM 207-TF-AH

SKF
P2BM 207-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #06141771
MFR #P2BM 207-TF-AH
Your Price$364.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BM 207-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #06141771
MFR #P2BM 207-TF-AH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$364.67/each(List $463.14)

Overview

Mfr description
P2BM 207-TF-AH MOUNTED UNIT PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-7/16 in
  • Base To Bore Centerline
    3.0000 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    7316577346452
  • Manufacturer Upc Number
    7316577346452
  • Weight
    14.99 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text