Motion
SSUFL7-1-1/4

BOSTON GEAR
SSUFL7-1-1/4

Flange Mount Ball Bearing Unit - 2-Bolt Flange, 1-1/4 in Bore, Stainless Steel Housing Material, Set Screw Locking
MI ITEM #06142487
MFR #SSUFL7-1-1/4
Your Price$371.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSUFL7-1-1/4

Flange Mount Ball Bearing Unit - 2-Bolt Flange, 1-1/4 in Bore, Stainless Steel Housing Material, Set Screw Locking
MI ITEM #06142487
MFR #SSUFL7-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$371.13/each(List $426.80)

Overview

Mfr description
G01153 5 BOLT FLANGE W/ SETSCREW LOCKING

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    884107394985
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought