Motion
SSUF7-1-1/4

BOSTON GEAR
SSUF7-1-1/4

Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 1-1/4 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #06142492
MFR #SSUF7-1-1/4
List Price$426.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSUF7-1-1/4

Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 1-1/4 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #06142492
MFR #SSUF7-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$426.80/each for your price

Overview

Mfr description
G01158 7 BOLT FLANGE W/ SETSCREW LOCKING

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    884107395012
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought