Motion
PL022X026EF

TSUBAKI (UST)
PL022X026EF

Keyless Bushing - EF Series, 0.8660 in ID, 1.8504 in OD, 0.7870 in LTB
MI ITEM #06142522
MFR #PL022X026EF
Price$158.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL022X026EF

Keyless Bushing - EF Series, 0.8660 in ID, 1.8504 in OD, 0.7870 in LTB
MI ITEM #06142522
MFR #PL022X026EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.09/each

Specifications

Dimensions

  • Bolt Size
    M5x20
  • Bore Diameter
    0.8660 in
  • Hub Contact Pressure
    26687 psi
  • Length Through Bore  
    0.7870 in
  • Outside Diameter  
    1.8504 in
  • Overall Length
    32 mm
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    218 N/mm^2
  • Weight
    0.26 lbs

Details

  • Flange Type
    No Flange
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    4
  • Series
    EF
  • Transmissible Axial Force
    3844 lbs
  • UPC_NO
    097039708670

Overview

Mfr description
PL022X026EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought