Motion
6332

NTN
6332

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 340 mm OD, 68 mm Width, Open, Without Snap Ring
Mi Item #06142561
MFR #6332
Price$7,736.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6332

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 340 mm OD, 68 mm Width, Open, Without Snap Ring
Mi Item #06142561
MFR #6332

Mfr description
6332 BEARING 160MM X 340MM 68 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,736.25/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.6772 in, 68.000 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm
  • Precision Rating
    Class 0
  • Weight
    57.98 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6332 BEARING 160MM X 340MM 68 MM
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6332 is a 160 mm bore radial/deep groove ball bearing with a 340 mm OD and 68 mm width, open for standard use.
  • Manufacturer Catalog Number
    6332
  • Manufacturer Upc Number
    4547359404227
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    69690 lbf
  • Radial Static Load Capacity
    64290 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359404227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)