Motion
6017-2ZNR

SKF
6017-2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Shielded, With Snap Ring
MI ITEM #06142576
MFR #6017-2ZNR
Your Price$327.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6017-2ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Shielded, With Snap Ring
MI ITEM #06142576
MFR #6017-2ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$327.72/each(List $409.66)

Overview

Mfr description
6017-2ZNR DEEP GROOVE BALL BEARING
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 212 °F °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    22 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.1 mm
  • Max Rpm
    11000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    11690 lbf
  • Radial Static Load Capacity
    9660 lbf
  • Manufacturer Catalog Number
    6017-2ZNR
  • Manufacturer Upc Number
    7316570101515
  • UPC_NO
    7316570101515
  • Weight
    1.99 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6017-2ZNR DEEP GROOVE BALL BEARING
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6017-2ZNR is an 85 mm bore radial/deep groove ball bearing with 130 mm OD, 22 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text