Overview
Mfr description
10FFS50BS PIPE FITTING
- Meets or exceeds the ISO 16028 standard
- Push-to-connect
- Standard sleeve lock prevents accidental disconnection
- Color identification rings available to help prevent crossing of lines
- Standard material: High-resistant carbon steel with Guardian SealTM plating, a whole new level of corrosion resistance with minimum 720 hours RR protection
- Guardian SealTM plating is nickel-free, solvent-free and meets meets Global RoHS, ELV and REACH requirements
- Standard seal material: NBR+AU
- Applications and markets: Hydraulic and fluid transfer, construction equipment, agricultural equipment, utility vehicles, on-highway vehicles, stationary in-plant, hydraulics and fluid transfer
- Interchangeable with HTMA couplings in the 3/8" size
- Manufacturer: Eaton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data