Motion
00212AT3ECT184TF1-W2

WEG ELECTRIC CORP
00212AT3ECT184TF1-W2

Chiller/Cooling Tower Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 184T Frame, TEAO Enclosure, 60 Hz, Severe Duty
MI ITEM #06142823
MFR #00212AT3ECT184TF1-W2
List Price$1,841.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00212AT3ECT184TF1-W2

Chiller/Cooling Tower Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 184T Frame, TEAO Enclosure, 60 Hz, Severe Duty
MI ITEM #06142823
MFR #00212AT3ECT184TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,841.28/each for your price

Overview

Mfr description
00212AT3ECT184TF1-W2 COOLING-TWR

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    184T
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Current
    2.58 A
  • Full Load Efficiency
    88.50 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.86 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    104.59 lbs
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909158087440
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought