Motion
00218ES1B145TC

WEG ELECTRIC CORP
00218ES1B145TC

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 143/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #06142831
MFR #00218ES1B145TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ES1B145TC

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 143/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #06142831
MFR #00218ES1B145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    143/5TC
  • Overall Length C Dimension
    14.88 in
  • Service Factor
    1.15
  • Weight
    68 lbs

Details

  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.50 A
  • Full Load Efficiency
    78.10 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz

Overview

Mfr description
00218ES1B145TC TEFC STD EFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought