Motion
03018ET3P286T-W22

WEG ELECTRIC CORP
03018ET3P286T-W22

General Purpose Motor - 30 hp, 1800 rpm, 3 ph, 200 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06142834
MFR #03018ET3P286T-W22
Price$5,875.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03018ET3P286T-W22

General Purpose Motor - 30 hp, 1800 rpm, 3 ph, 200 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06142834
MFR #03018ET3P286T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,875.70/each

Specifications

Dimensions

  • Frame Size
    286T
  • Overall Length C Dimension
    27.93 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.8750 in
  • Weight
    481.40 lbs

Details

  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909018429823
  • Volts @ Frequency
    200 V @ 60 Hz

Overview

Mfr description
03018ET3P286T-W22 TEFC-NEMA PR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought