Motion
.7518ES3E56-S

WEG ELECTRIC CORP
.7518ES3E56-S

General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06142837
MFR #.7518ES3E56-S
Price$534.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7518ES3E56-S

General Purpose Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06142837
MFR #.7518ES3E56-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$534.32/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    11.93 in
  • Service Factor
    1.15
  • Weight
    25.45 lbs

Details

  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.22 A
  • Full Load Efficiency
    78.50 %
  • Harmonization Code
    8501.51.4040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158535026
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
.7518ES3E56-S NEMA 56 TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought