Motion
01018OT3E215T-SG

WEG ELECTRIC CORP
01018OT3E215T-SG

Shaft Grounding Motor - 10 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 213/5T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #06142842
MFR #01018OT3E215T-SG
Price$1,582.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018OT3E215T-SG

Shaft Grounding Motor - 10 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 213/5T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #06142842
MFR #01018OT3E215T-SG

Mfr description
01018OT3E215T-SG ODP-NP-SGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,582.40/each

Specifications

Dimensions

  • Frame Size
    213/5T
  • NEMA Frame Size
    213/5T
  • Overall Length C Dimension
    17.76 in
  • Service Factor
    1.15
  • Torque
    29.7 ft-lbs
  • Weight
    130.06 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    174 A;86.8 A
  • Base RPM
    1800 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Duty Cycle
    S1
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    174 A;86.8 A
  • Full Load Current
    12.40 A
  • Full Load Efficiency
    91.70 %
  • Group & Class
    F
  • Horsepower
    10 hp
  • Hp
    10 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    23
  • kW
    7.5 kW
  • Manufacturer Catalog
  • Motor Category
    Shaft Grounding Motor
  • Motor Design Code
    B
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • NEMA Frame
    213/5T
  • Product Type
    Air Handling (HVAC) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158529575
  • Voltage
    190 to 220 V, 230 V, 380 to 415 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)