Motion
01012OT3E256T-S

WEG ELECTRIC CORP
01012OT3E256T-S

General Purpose Motor - 10 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 254/6T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #06142866
MFR #01012OT3E256T-S
Price$3,130.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01012OT3E256T-S

General Purpose Motor - 10 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 254/6T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #06142866
MFR #01012OT3E256T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,130.17/each

Specifications

Dimensions

  • Frame Size
    254/6T
  • Overall Length C Dimension
    20.47 in
  • Service Factor
    1.15
  • Weight
    238.09 lbs

Details

  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    13.90 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909158661015
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
01012OT3E256T-S ODP-NEMA PR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought