Motion
01518ET3E254T-SG

WEG ELECTRIC CORP
01518ET3E254T-SG

Shaft Grounding Motor - 15 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06142905
MFR #01518ET3E254T-SG
Your Price$2,724.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01518ET3E254T-SG

Shaft Grounding Motor - 15 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06142905
MFR #01518ET3E254T-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,724.16/each(List $3,268.99)

Overview

Mfr description
01518ET3E254T-SG TEFC-NP-SGR
  • AEGIS Inside;NEMA Premium Efficiency;IP55;TEFC;Foot-mounted

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    254/6T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    18.20 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • kW
    11 kW
  • Full Load Amps
    36.4 A;18.2 A
  • Full Load Efficiency
    92.40 %
  • Amps @ Voltage
    36.4 A;18.2 A at 230 V;460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:15, F#254/6T, RPM:1800, 230/460V, TEFC
  • Assembly Box Mounting
    Left Side
  • Description Keyword
    15 hp
  • Shaft Type
    Keyed
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Drive End Bearing
    6309 Z C3
  • Overall Length C Dimension
    22.56 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Type
    Shielded Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    234.95 lbs
  • Full Load Torque
    44.5 ft-lbs;60.33 N-m
  • Hp
    15 hp
  • UPC_NO
    7909158563906
  • RoHs Compliance
    Yes
  • Hz
    50 Hz;60 Hz
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01518ET3E254T-SG
  • Additional Details
    Aegis Inside;Pump;W01 Rolled Steel;Ic411 - Tefc;Foot-Mounted
  • Motor Design Code
    B
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208 Z C3
  • Standards
    CE Marked, CSA Certified, IP55, NEMA MG-1, RoHS Compliant, UL Recognized
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought