Motion
.2518ES3H56C-S

WEG ELECTRIC CORP
.2518ES3H56C-S

General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #06142951
MFR #.2518ES3H56C-S
List Price$492.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.2518ES3H56C-S

General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #06142951
MFR #.2518ES3H56C-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$492.22/each for your price

Overview

Mfr description
.2518ES3H56C-S NEMA 56 TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    0.42 A
  • Full Load Efficiency
    70.00 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    1/4 hp
  • Overall Length C Dimension
    11.15 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    22.08 lbs
  • Harmonization Code
    8501.51.4040
  • UPC_NO
    7909158995035
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought