Motion
00112ET3E145T-S

WEG ELECTRIC CORP
00112ET3E145T-S

General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143003
MFR #00112ET3E145T-S
Your Price$631.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00112ET3E145T-S

General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143003
MFR #00112ET3E145T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$631.02/each(List $914.99)

Overview

Mfr description
00112ET3E145T-S RS - NEMA PR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    143/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    1.58 A
  • Full Load Efficiency
    82.50 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    1 hp
  • Overall Length C Dimension
    13.58 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    43.05 lbs
  • Harmonization Code
    8501.51.6040
  • UPC_NO
    7909158532353
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text