Motion
00118ET3E143JM-SG

WEG ELECTRIC CORP
00118ET3E143JM-SG

Close Coupled Pump Motor - Shaft Grounding - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143/5JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143018
MFR #00118ET3E143JM-SG
List Price$1,392.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118ET3E143JM-SG

Close Coupled Pump Motor - Shaft Grounding - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143/5JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143018
MFR #00118ET3E143JM-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,392.82/each for your price

Overview

Mfr description
00118ET3E143JM-SG CCP-TEFC-SGR

Specifications

  • Motor Category
    Close Coupled Pump Motor (Shaft Grounding)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    143/5JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    85.50 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Overall Length C Dimension
    15.71 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Weight
    44.81 lbs
  • Manufacturer Catalog
  • Description Keyword
    1 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text