Motion
00118OT3ECD143T-S

WEG ELECTRIC CORP
00118OT3ECD143T-S

Compressor Duty Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06143035
MFR #00118OT3ECD143T-S
List Price$725.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118OT3ECD143T-S

Compressor Duty Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06143035
MFR #00118OT3ECD143T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$725.58/each for your price

Overview

Mfr description
00118OT3ECD143T-S COMPR. DUTY

Specifications

  • Motor Category
    Compressor Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    143T
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.51 A, 3.02 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Torque
    2.98 ft-lbs;4.04 N-m
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Electrical Type
    Three Phase
  • KVA Code
    L
  • kW
    0.75 kW
  • Full Load Efficiency
    0.855
  • Description
    HP:1, F#143/5T, RPM:1800, 230/460V, ODP
  • Motor Poles
    4
  • Description Keyword
    Compressor Duty
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Drive End Bearing
    6205 ZZ
  • Shaft Rotation
    Bidirectional
  • Overall Length C Dimension
    12.05 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.51.6040
  • Weight
    37.03 lbs
  • Hp
    1 hp
  • Additional Details
    Nema Premium Efficiency;Compressor Duty;Definite Purpose;Rolled Steel Frame;Foot-Mounted;Ic01 - Odp Enclosure;Class F Insulation;9 Connection Cables
  • Manufacturer Catalog
  • UPC_NO
    7909158601660
  • Manufacturer Catalog Number
    00118OT3ECD143T-S
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6203 ZZ
  • Voltage
    230 V, 460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text