Motion
00118OT3P143T-S

WEG ELECTRIC CORP
00118OT3P143T-S

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 200 V, 143/5T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #06143039
MFR #00118OT3P143T-S
Price$710.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118OT3P143T-S

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 200 V, 143/5T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #06143039
MFR #00118OT3P143T-S

Mfr description
00118OT3P143T-S ODP-NEMA PR.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.99/each

Specifications

Dimensions

  • Frame Size
    143/5T
  • Overall Length C Dimension
    11.18 in
  • Service Factor
    1.15
  • Weight
    36.70 lbs

Details

  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.47 A
  • Full Load Efficiency
    85.50 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158530113
  • Volts @ Frequency
    200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)