Motion
00152ET3H182T-S

WEG ELECTRIC CORP
00152ET3H182T-S

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 182/4T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143051
MFR #00152ET3H182T-S
List Price$1,134.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00152ET3H182T-S

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 575 V, 182/4T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143051
MFR #00152ET3H182T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,134.64/each for your price

Overview

Mfr description
00152ET3H182T-S RS - NEMA PR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182/4T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    1.78 A
  • Full Load Efficiency
    87.50 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Overall Length C Dimension
    16.34 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    74.83 lbs
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909158532384
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought