Motion
00152OT3E182T-SG

WEG ELECTRIC CORP
00152OT3E182T-SG

Shaft Grounding Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 182/4T Frame, ODP Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #06143054
MFR #00152OT3E182T-SG
Your Price$1,151.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00152OT3E182T-SG

Shaft Grounding Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 182/4T Frame, ODP Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #06143054
MFR #00152OT3E182T-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,151.57/each(List $1,381.88)

Overview

Mfr description
00152OT3E182T-SG ODP-NP-SGR

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    182/4T
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    2.25 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • kW
    1.1 kW
  • Full Load Efficiency
    86.50 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:1.5, F#182/4T, RPM:1200, 230/460V, ODP
  • Assembly Box Mounting
    Left Side
  • Description Keyword
    1-1/2 hp
  • Drive End Bearing
    6206 ZZ
  • Overall Length C Dimension
    13.96 in
  • Type Of Bearing
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    60.49 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    6.76 ft-lbs
  • Hp
    1.5 hp
  • Manufacturer Catalog
  • Additional Details
    Aegis Inside;Pump;Ic01 - Odp;Foot-Mounted;W01 Rolled Steel;Nema Premium Efficiency;6P;182/4T;3Ph;230/460//190-220/380-415 V;60 Hz
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6205 ZZ
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text