Motion
00156ET3E143T-SG

WEG ELECTRIC CORP
00156ET3E143T-SG

Shaft Grounding Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #06143065
MFR #00156ET3E143T-SG
List Price$1,060.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156ET3E143T-SG

Shaft Grounding Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #06143065
MFR #00156ET3E143T-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,060.27/each for your price

Overview

Mfr description
00156ET3E143T-SG TEFC-NP-SGR

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    143/5T
  • Enclosure Type
    TEFC
  • Duty Cycle
    S1
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Current
    1.87 A
  • Starting Method
    Direct On Line
  • kW
    1.1 kW
  • Full Load Amps
    34.0 A;17.0 A
  • Full Load Efficiency
    84.00 %
  • Amps @ Voltage
    34.0 A;17.0 A
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • NEMA Frame
    143/5T
  • Motor Poles
    2
  • Ambient Temperature Range
    -20 to 40 °C
  • Description Keyword
    1-1/2 hp
  • Overall Length C Dimension
    13.19 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    38.85 lbs
  • Group & Class
    F
  • Hp
    1.5 hp
  • UPC_NO
    7909158530533
  • Horsepower
    1.5 hp
  • Hz
    60 Hz
  • Manufacturer Catalog
  • Motor Design Code
    B
  • Mounting Type
    Foot
  • NEMA Frame Size
    143/5T
  • Standards
    NEMA MG-1
  • Torque
    2.24 ft-lbs
  • Voltage
    190 to 220 V, 230 V, 380 to 415 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text