Motion
00158ET3E145T-SG

WEG ELECTRIC CORP
00158ET3E145T-SG

Shaft Grounding Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #06143090
MFR #00158ET3E145T-SG
Price$932.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158ET3E145T-SG

Shaft Grounding Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #06143090
MFR #00158ET3E145T-SG

Mfr description
00158ET3E145T-SG TEFC-NP-SGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.49/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143/5T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.58 in
  • Service Factor
    1.15
  • Weight
    42.64 lbs

Details

  • Additional Details
    Aegis Inside;Pump Duty;Ic411 - Tefc;Foot-Mounted;Left Position Terminal Box;Munsell N 1 - Matte 207N (Iso 12944 - C2) Painting;Sae 1040/45 Carbon Steel Shaft;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:1.5, F#143/5T, RPM:1800, 230/460V, TEFC
  • Description Keyword
    1-1/2 hp
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.02 A
  • Full Load Efficiency
    86.50 %
  • Full Load Torque
    4.5 ft-lbs
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • kW
    1.1 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00158ET3E145T-SG
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203 ZZ
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158605231
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)