Motion
00158OT3ECD145T-S

WEG ELECTRIC CORP
00158OT3ECD145T-S

Compressor Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #06143104
MFR #00158OT3ECD145T-S
Price$726.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158OT3ECD145T-S

Compressor Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #06143104
MFR #00158OT3ECD145T-S

Mfr description
00158OT3ECD145T-S COMPR. DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143/5T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.05 in
  • Service Factor
    1.15
  • Weight
    44.57 lbs

Details

  • Additional Details
    Compressor Duty;Definite Purpose;Nema Premium Efficiency;Rolled Steel;Foot-Mounted;Ic01 - Odp;Left Position Terminal Box;Sae 1040/45 Carbon Steel Shaft;Munsell N 1 - Matte 207N (Iso 12944 - C2) Painting;1/2 Key Balancing;9 Connection Cables
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:1.5, F#143/5T, RPM:1800, 230/460V, ODP
  • Description Keyword
    Compressor Duty
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.07 A, 4.14 A
  • Full Load Efficiency
    0.865
  • Full Load Torque
    4.48 ft-lbs;6.07 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    23
  • kW
    1.1 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00158OT3ECD145T-S
  • Motor Category
    Compressor Duty Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7909158601592
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)