Motion
00158OT3P145T-S

WEG ELECTRIC CORP
00158OT3P145T-S

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 200 V, 143/5T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143107
MFR #00158OT3P145T-S
Price$818.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158OT3P145T-S

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 200 V, 143/5T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143107
MFR #00158OT3P145T-S

Mfr description
00158OT3P145T-S ODP-NEMA PR.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.56/each

Specifications

Dimensions

  • Frame Size
    143/5T
  • Overall Length C Dimension
    12.36 in
  • Service Factor
    1.15
  • Weight
    44.59 lbs

Details

  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.77 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158531042
  • Volts @ Frequency
    200 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)