Motion
00212OT3E184T-SG

WEG ELECTRIC CORP
00212OT3E184T-SG

Shaft Grounding Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 182/4T Frame, ODP Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #06143120
MFR #00212OT3E184T-SG
Price$1,215.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00212OT3E184T-SG

Shaft Grounding Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 182/4T Frame, ODP Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #06143120
MFR #00212OT3E184T-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,215.89/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182/4T
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    14.74 in
  • Service Factor
    1.15
  • Weight
    72.57 lbs

Details

  • Additional Details
    Aegis Inside;Nema Premium Efficiency;Foot-Mounted;Rolled Steel Frame;Dip And Bake Polyester Impregnation;Sae 1040/45 Carbon Steel Shaft
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Description
    HP:2, F#182/4T, RPM:1200, 230/460V, ODP
  • Description Keyword
    2 hp
  • Drive End Bearing
    6206 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.90 A;2.95 A
  • Full Load Current
    2.95 A
  • Full Load Efficiency
    87.50 %
  • Full Load Torque
    9.02 ft-lbs;12.23 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    23
  • KVA Code
    J
  • kW
    1.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00212OT3E184T-SG
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205 ZZ
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909158661077
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00212OT3E184T-SG ODP-NP-SGR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought