Motion
00218OT3ECD145T-S

WEG ELECTRIC CORP
00218OT3ECD145T-S

Compressor Duty Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06143142
MFR #00218OT3ECD145T-S
Price$915.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218OT3ECD145T-S

Compressor Duty Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06143142
MFR #00218OT3ECD145T-S

Mfr description
00218OT3ECD145T-S COMPR. DUTY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.16/each

Specifications

Dimensions

  • Frame Size
    143/5T
  • Overall Length C Dimension
    12.05 in
  • Service Factor
    1.15
  • Weight
    41.76 lbs

Details

  • Additional Details
    Compressor Duty;Definite Purpose;W01 Rolled Steel Platform;Steel Plate Frame;Aluminum Flange
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:2, F#143/5T, RPM:1800, 230/460V, ODP
  • Description Keyword
    Compressor Duty
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.38 A;2.69 A
  • Full Load Efficiency
    0.865
  • Full Load Torque
    6.04 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    23
  • KVA Code
    K
  • kW
    1.5 kW
  • Manufacturer Catalog
  • Motor Category
    Compressor Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203 ZZ
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158602353
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)