Motion
00236ET3E145T-SG

WEG ELECTRIC CORP
00236ET3E145T-SG

Shaft Grounding Motor - 2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #06143156
MFR #00236ET3E145T-SG
Your Price$983.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236ET3E145T-SG

Shaft Grounding Motor - 2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 143/5T Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #06143156
MFR #00236ET3E145T-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$983.63/each(List $1,131.18)

Overview

Mfr description
00236ET3E145T-SG TEFC-NP-SGR

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    143/5T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Current
    2.47 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    L
  • kW
    1.5 kW
  • Full Load Efficiency
    85.50 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    2
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:2, F#143/5T, RPM:3600, 230/460V, TEFC
  • Assembly Box Mounting
    Left Side
  • Description Keyword
    2 hp
  • Drive End Bearing
    6205 ZZ
  • Overall Length C Dimension
    13.98 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    44.69 lbs
  • Full Load Torque
    2.98 ft-lbs;4.04 N-m
  • UPC_NO
    7909158529131
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00236ET3E145T-SG
  • Additional Details
    Nema Premium Efficiency;Aegis Inside;Pump Duty;Rolled Steel;Ic411 - Tefc;Foot-Mounted
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6203 ZZ
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought