Motion
00236OT3H145JM-SG

WEG ELECTRIC CORP
00236OT3H145JM-SG

Close Coupled Pump Motor - Shaft Grounding - 2 hp, 3600 rpm, 3 ph, 575 V, 143/5JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143174
MFR #00236OT3H145JM-SG
Price$1,312.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236OT3H145JM-SG

Close Coupled Pump Motor - Shaft Grounding - 2 hp, 3600 rpm, 3 ph, 575 V, 143/5JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143174
MFR #00236OT3H145JM-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,312.60/each

Specifications

Dimensions

  • Frame Size
    143/5JM
  • Overall Length C Dimension
    14.09 in
  • Service Factor
    1.15
  • Weight
    39.75 lbs

Details

  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    Close Coupled Pump Motor (Shaft Grounding)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
00236OT3H145JM-SG CCP-ODP-SGR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought