Motion
00318ET3H182JM-S

WEG ELECTRIC CORP
00318ET3H182JM-S

Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182/4JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143200
MFR #00318ET3H182JM-S
List Price$1,863.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318ET3H182JM-S

Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182/4JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143200
MFR #00318ET3H182JM-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,863.15/each for your price

Overview

Mfr description
00318ET3H182JM-S CLOSE C-TEFC

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182/4JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    89.50 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Overall Length C Dimension
    19.39 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Weight
    100.01 lbs
  • Manufacturer Catalog
  • Description Keyword
    3 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text