Motion
00318OT3P182T-S

WEG ELECTRIC CORP
00318OT3P182T-S

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 200 V, 182/4T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143211
MFR #00318OT3P182T-S
List Price$955.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318OT3P182T-S

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 200 V, 182/4T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #06143211
MFR #00318OT3P182T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$955.28/each for your price

Overview

Mfr description
00318OT3P182T-S ODP-NEMA PR.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    182/4T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    8.87 A
  • Full Load Efficiency
    89.50 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Description Keyword
    3 hp
  • Overall Length C Dimension
    15.14 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    23
  • Standards Met
    UL, CSA, CE
  • Weight
    72.81 lbs
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909158530786
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought