Motion
00336OT3H145JP-S

WEG ELECTRIC CORP
00336OT3H145JP-S

Close Coupled Pump Motor - 3 hp, 3600 rpm, 3 ph, 575 V, 143/5JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143243
MFR #00336OT3H145JP-S
Price$1,203.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336OT3H145JP-S

Close Coupled Pump Motor - 3 hp, 3600 rpm, 3 ph, 575 V, 143/5JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #06143243
MFR #00336OT3H145JP-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,203.21/each

Specifications

Dimensions

  • Frame Size
    143/5JP
  • Overall Length C Dimension
    17.56 in
  • Service Factor
    1.15
  • Weight
    45 lbs

Details

  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
00336OT3H145JP-S CLOSE C.-ODP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought