Motion
00536OS3ECD56-S

WEG ELECTRIC CORP
00536OS3ECD56-S

Compressor Duty Motor - 5 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56H Frame, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #06143303
MFR #00536OS3ECD56-S
Price$653.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00536OS3ECD56-S

Compressor Duty Motor - 5 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56H Frame, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #06143303
MFR #00536OS3ECD56-S

Mfr description
00536OS3ECD56-S COMPR. DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.12/each

Specifications

Dimensions

  • Frame Size
    56H
  • NEMA Frame Size
    56H
  • Overall Length C Dimension
    13.46 in
  • Service Factor
    1.00
  • Torque
    7.75 ft-lbs
  • Weight
    36.78 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    78.1 to 70.4 A;35.2 A
  • Base RPM
    3600 rpm
  • Duty Condition Type
    Continuous Duty
  • Duty Cycle
    S3
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    78.1 to 70.4 A;35.2 A
  • Full Load Current
    14.2 to 12.8 A, 6.40 A
  • Group & Class
    F
  • Harmonization Code
    8501.52.4000
  • Horsepower
    5 hp
  • Hp
    5 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    23
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Motor Category
    Compressor Duty Motor
  • Motor Design Code
    A
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • NEMA Frame
    56H
  • Product Type
    Definite Purpose Motors
  • Standards
    NEMA MG-1
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    3600 rpm
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)