Motion
00712ET3E254T-SG

WEG ELECTRIC CORP
00712ET3E254T-SG

Shaft Grounding Motor - 7-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #06143316
MFR #00712ET3E254T-SG
Price$3,595.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00712ET3E254T-SG

Shaft Grounding Motor - 7-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 254/6T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #06143316
MFR #00712ET3E254T-SG

Mfr description
00712ET3E254T-SG TEFC-NP-SGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,595.90/each

Specifications

Dimensions

  • Frame Size
    254/6T
  • Overall Length C Dimension
    22.56 in
  • Service Factor
    1.15
  • Weight
    232.75 lbs

Details

  • Additional Details
    Aegis Inside;Pump;W01 Rolled Steel;Nema Premium Efficiency;Foot-Mounted;Ic411 - Tefc
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Description
    HP:7.5, F#254/6T, RPM:1200, 230/460V, TEFC
  • Description Keyword
    7-1/2 hp
  • Drive End Bearing
    6309 Z C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.98 A
  • Full Load Efficiency
    91.00 %
  • Full Load Torque
    33.5 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    7.5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    5.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00712ET3E254T-SG
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208 Z C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158711703
  • Voltage
    190 to 220 V, 230 V, 380 to 415 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)